
Tactical Flashlight with Magnetic Charging, Rechargeable, 2000 Lumens
Mfr # K-2KMAGFL-6/12
Zoro # G508589073
product price: $35.35
/eaKey Features
Maximum Brightness
2000
Length
5.5 in
Weight
0.36 lbs
Material
Aluminum
Color
Black / Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-2KMAGFL-6/12
Zoro #
G508589073
UPC #
811446025850
Country of Origin
China
Dimensions
Length
5.5 in
Width
1.25 in
Details
Item
Tactical Flashlight
Maximum Brightness
2000
Weight
0.36 lbs
Material
Aluminum
Color
Black / Green
Features
Magnetic Charging
Rechargeable
Yes
Description
- •Rechargeable (Magnetic Charging Cable Included)
- •14500 800 mAh Lithium-Ion Battery (Replaceable)
- •High 2000 Lumens, 2 Hr Runtime, 728 Ft Light Throw
- •Med 1000 Lumens, 4 Hr Runtime
- •Low 70 Lumens, 11.5 Hr Runtime
- •Double Press Off / Lockout / Unlock
- •Push/Pull Focus Beam
- •Magnetic Base
- •Brightness Indicator on Power Button
- •Battery Charging / Battery Life 4 Step Indicator
- •Includes Sheath with Metal Clip
- •Measures 5.5"L x 1.25"W x 1.25"D
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.