Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Area Job Site Light, Battery, 3000lm, LED

  • Mfr # 89000

  • Zoro # G706005450


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Number of Lamp Heads
1
Charging Time
3 hr
Includes
3 ft Charging Cord, Magnetic Base
Color Temperature
2700K, 6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89000
Zoro #
G706005450
UPC #
016731890001
Country of Origin
China

Dimensions

Power Cord Length
3 ft
Adjustable Height
Yes

Details

Item
Area Job Site Light
Lighting Technology
LED
Number of Lamp Heads
1
Charging Time
3 hr
Includes
3 ft Charging Cord, Magnetic Base
Color Temperature
2700K, 6500K
Color Rendering Index
70
Battery Chemistry
Lithium Ion
Features
Area Light Pivots 200 Degrees, Battery Fuel Gauge Displays Battery State of Charge from Full (4 Bars) to Empty (0 Bars), Infinitely Adjustable Light Output Can be Set Anywhere from 225 Lumens to 3000 Lumens, Rechargeable Battery Has a 3 Hour Charge Time, Swivel Base-Pivots 200 Degrees
IP Rating
IPX4
Rechargeable
Yes
Arm Swivel Angle
200 Degrees Pivot
Lens Material
Polycarbonate
Job Light Type
Tripod Light
Hazardous Location Specification
Not Rated
Maximum Brightness
3,000 lm
Brightness Control
Continuous Dimming
Run Time Levels
2.5 hr, 56 hr
Frame Color
Black
Brightness Levels
225 lm, 3,000 lm
Resistance Properties
Weather Resistant
Power Source
Battery
Operating Voltage
100 to 240V AC
Includes Bulb
Built-In
Mount Type
Magnet
Maximum Run Time
56 hr

Description

Area Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 56 hr, Maximum Brightness 3,000 lm, Power Cord Length 3 ft, Operating Voltage 100 to 240V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IPX4, Color Rendering Index 70, Includes Bulb Built-In, Adjustable Height Yes, Arm Swivel Angle 200 Degrees Pivot, Brightness Control Continuous Dimming

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.