Zoro Homepage

DC Plug 12-24V For Lighthawk

  • Mfr # 20638

  • Zoro # G4057627


product price: $18.69
/ea

Key Features

Color
Black
Product Type
Charger
Number of Connections
1
Cord Length
2 ft
Ports
DC Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20638
Zoro #
G4057627
UPC #
026513078701
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
DC Plug 12-24V For Lighthawk
Color
Black
Product Type
Charger
Number of Connections
1
Ports
DC Plug

Description

DC Plug 12-24V For Lighthawk, Product Type Charger, Number of Connections 1, Cord Length 2 ft, Color Black, Ports DC Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.