Shop KOEHLER BRIGHTSTAR

Explosion-Proof Flashlight, Yellow, Polymer, 325 lm

  • Mfr # 60170

  • Zoro # G901059401


product price: 
$
44.79
/ea

Key Features

Standards
UL Listed 913
Lumens
325/125 lm
Lighting Technology
LED
Length
7 1/8 in
Flashlight Battery Size
AA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60170
Zoro #
G901059401
UPC #
016731601706
Country of Origin
China
Item
Safety-Rated Flashlight
Standards
UL Listed 913
Lumens
325/125 lm
Lighting Technology
LED
Power Source
Battery
Features
Tail Cap Slot for Lanyard
Series
Razor
Safety Rated
Class I, Div. 1, Div. 2
Body Color
Yellow
Drop Rating
2 m
Flashlight Battery Type
Alkaline
Run Time on High Setting
7 hr
Safety Rating
Class I, Division 1 and 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III Division 1 and 2, T2
Battery Burn Time
7 hr/10 hr/20 hr/24 hr
Flashlight Beam Type
Dual
Rechargeable
No
IP Rating
IPX7
Application
Explosion Proof
Beam Distance
236/167/63 m
Includes
(2) Magnets
Number of Batteries
3
Lens Material
Polycarbonate
Switch Type
Push Button
Batteries Included
No
Maximum Lumens Output
325 lm
Body Material
Polymer
Flashlight Body Material
Polymer Resin
Lamp Life
30,000 hr
Light Output Modes
High, Low
Weight with Batteries
8 oz
Peak Beam Intensity
14,000 cd
Water Penetration Rating
IPX7
Includes Secondary Light
Yes
Beam Focus
Adjustable
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Brightness Levels
125 lm, 150 lm, 300 lm, 325 lm
Beam Distance Levels
63 m, 167 m, 236 m
Mount Type
Magnet
Battery Chemistry
Alkaline
Maximum Beam Distance
236 m
Intrinsically Safe
Yes
Beam Pattern
Spot
Maximum Run Time
24 hr
Run Time at Maximum Brightness
7 hr
Beam Color
White
Includes Batteries
No
Maximum Brightness
325 lm
Run Time Levels
7 hr, 10 hr, 20 hr, 24 hr
Beam Intensity Levels
1,000 cd, 7,000 cd, 14,000 cd
Hands Free Capable
Yes
Includes Charger
No
Number of Light Output Modes
3
Resistance Properties
Waterproof
Switch Location
Head

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 236 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 8 oz, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White

Ratings & reviews