Shop WESTGATE
See all product information
Create Account
LED Linear Vapor Lights, 20W/30W/40W, 2600K/4000K/5000K, 5224LM/3900LM/5500LM, 120-277V
Mfr # LLVT-4FT-40W-MCTP-D
Zoro # G111695192
product price:
$
201.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Lumens
5525
Width
1.18 in
Color Temp.
35K/40K/50K
Length
11.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLVT-4FT-40W-MCTP-D
- Zoro #
- G111695192
- UPC #
- 840378302883
- Country of Origin
- China
- Item
- Flood Lights
- Fixture Wattage
- 40W
- Voltage
- 120-277V
- Lumens
- 5525
- Color Temp.
- 35K/40K/50K
- Finish
- Gray
Description
- •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
- •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
- •MCTP: Multi Color Temperature & Multi Power/ Wattage (Selectable)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.