Zoro Homepage

Flashlight, LED, AA, Yellow

  • Mfr # 60160-B

  • Zoro # G614923686


product price: $44.39
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Body Material
Nylon
Weight with Batteries
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60160-B
Zoro #
G614923686
UPC #
016731601652
Country of Origin
United States

Dimensions

Battery Size
AA
Overall Width
2 in
Alternate Battery Size
AA
Body Diameter
2 in
Overall Height
2 in
Overall Length
7 1/8 in

Details

Item
Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Body Material
Nylon
Weight with Batteries
8 oz
Drop Rating
2 m
Switch Type
Push Button
Peak Beam Intensity
14,000 cd
Light Output Modes
High, Low
Lighting Technology
LED
Programmable Switch
Yes
IP Rating
IPX7
Hands Free Capable
Yes
Beam Pattern
Spot
Brightness Levels
125 lm, 325 lm
Intrinsically Safe
Yes
Beam Intensity Levels
7,000 cd, 14,000 cd
Switch Location
Head
Includes Batteries
Yes
Power Source
Battery
Beam Distance Levels
167 m, 236 m
Beam Focus
Fixed
Beam Color
White
Resistance Properties
Waterproof
Hazardous Location Specification
Class I, Div 1 and 2, Group A, D, Class II, Div 1 and 2, Group E, G, Class III, Div 1 and 2
Number of Light Output Modes
2
Battery Chemistry
Alkaline
Maximum Brightness
325 lm
Maximum Beam Distance
236 m
Maximum Run Time
24 hr
Handle Shape
Ergonomic
Mount Type
Clip, Magnet
Includes Secondary Light
No
Run Time Levels
7 hr, 24 hr
Series
Razor
Run Time at Maximum Brightness
7 hr

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 236 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 8 oz, Charger Style Included Not Applicable, Alternate Battery Size AA, Includes Charger Not Applicable, Beam Color White, Beam Focus Fixed

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.