Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight Wands, 8 in L

  • Mfr # 23863

  • Zoro # G016484730


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Overall Length
8 in
For Use with Mfr Model Number
60170
Compatible Manufacturer Part Number
60170
Compatible with Manufacturer Model No.
60170
Compatible with Manufacturer Model Number
60170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23863
Zoro #
G016484730
UPC #
016731238636
Country of Origin
China

Dimensions

Overall Length
8 in

Details

For Use with Mfr Model Number
60170
Compatible Manufacturer Part Number
60170
Compatible with Manufacturer Model No.
60170
Compatible with Manufacturer Model Number
60170
Item
Flashlight Wands Razor Slip-on 8"
Compatible Mfr. Model Number
60170
Compatible Pump Manufacturer Part Number
60170
Compatible Manufacturer Model Number
60170
Compatible with Mfr. Model No.
60170
Color
Red
Compatible with Brand
Koehler - Bright Star Inc

Description

Flashlight Wands Razor Slip-on 8 In., Color Red, Compatible Manufacturer Model Number 60170, Overall Length 8 in, Compatible with Brand Koehler - Bright Star Inc

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.