Zoro Homepage

Flashlights, LED, AA Battery, PK12

  • Mfr # 60170D

  • Zoro # G813367991


product price: $530.99
/pk 12, $44.25/ea
Free Shipping & Returns

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
(12) Flashlight
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60170D
Zoro #
G813367991
UPC #
016731601799
Country of Origin
China

Dimensions

Overall Width
2 in
Battery Size
AA
Overall Height
2 in
Overall Length
7 1/8 in

Details

Item
Flashlights
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
(12) Flashlight
Body Material
Nylon
Lighting Technology
LED
Weight with Batteries
8 oz
Number of Light Output Modes
4
Run Time Levels
7 hr, 10 hr, 20 hr, 24 hr
Maximum Run Time
7 hr
Beam Color
White
Mount Type
Magnet
Run Time at Maximum Brightness
7 hr
Beam Pattern
Flood, Spot
Maximum Brightness
325 lm
Includes Batteries
No
Maximum Beam Distance
236 m
Battery Chemistry
Alkaline

Description

Flashlights, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 236 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 8 oz, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Includes Charger Not Applicable, Beam Color White

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.