Zoro Homepage

Handheld Flashlight, Alkaline

  • Mfr # 60360

  • Zoro # G516474828


product price: $24.29
/ea
Sold in multiples of 12 for $291.48

Key Features

Application
Emergencies, Outdoor Adventures, Work
Resistance Properties
Waterproof
Battery Chemistry
Alkaline
Maximum Run Time
15 hr
Beam Focus
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60360
Zoro #
G516474828
UPC #
016731603601
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
2 in
Overall Length
7 1/8 in
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 in

Details

Application
Emergencies, Outdoor Adventures, Work
Resistance Properties
Waterproof
Battery Chemistry
Alkaline
Maximum Run Time
15 hr
Beam Focus
Adjustable
Switch Type
Push Button
Item
Handheld Flashlight
Lighting Technology
LED
Brightness Levels
200 lm, 475 lm
Includes Batteries
Yes
Run Time Levels
7 hr, 15 hr
Body Material
Nylon
IP Rating
IPX7
Special Operating Modes
Strobe
Includes
Wand
Peak Beam Intensity
21,000 cd
Maximum Beam Distance
951 ft
Series
Razor GO
Hands Free Capable
Yes
Maximum Brightness
475 lm
Light Output Modes
High, Low
Features
A Spring-Loaded Clip, A Tail Cap Slot for Lanyard Attachment, Dual Magnets located in the Belt Clip and Base
Programmable Switch
Yes
Beam Intensity Levels
9,000 cd, 21,000 cd
Beam Distance Levels
190 m, 290 m
Power Source
Battery
Run Time at Maximum Brightness
15 hr
Body Color
Black
Weight with Batteries
8 oz
Number of Light Output Modes
2
Drop Rating
2 m
Rechargeable
No
Number of Batteries
3
Beam Color
White
Intrinsically Safe
No
Switch Location
Body
Beam Pattern
Spot
Includes Secondary Light
No
Includes Charger
No

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 951 ft, Maximum Brightness 475 lm, Run Time at Maximum Brightness 15 hr, Weight with Batteries 8 oz, Beam Focus Adjustable, Drop Rating 2 m, IP Rating IPX7, Series Razor GO, Special Operating Modes Strobe

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.