Zoro Homepage

Lantern, LED, Orange

  • Mfr # 08050

  • Zoro # G5134936


product price: $55.49
/ea
Sold in multiples of 6 for $332.94

Key Features

Length
8.25 in
Body Color
Orange
Standards
UL Listed, UL Listed 913 CSA C22.2
Flashlight Body Material
Plastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08050
Zoro #
G5134936
UPC #
016731080501
Country of Origin
China

Dimensions

Length
8.25 in
Flashlight Battery Size
D
Overall Width
4 7/8 in
Overall Height
5 5/8 in
Battery Size
D
Overall Length
8 1/4 in

Details

Item
Industrial Lantern
Body Color
Orange
Standards
UL Listed, UL Listed 913 CSA C22.2
Flashlight Body Material
Plastic
Lamp Type
Led
Lumens
90
Includes
Battery Tray
Lumens Range
50 to 99
Lighting Technology
LED
Rechargeable
No
Run Time on High Setting
150 hr
Number of Batteries
4
Flashlight Grade
Industrial
Flashlight Grouping Type
Lantern
Maximum Lumens Output
90
Safety Rated
Class I, Div. 1
Lamp Life
30,000 hr
Batteries Included
No
Switch Type
Push Button
Flashlight Battery Type
Alkaline
Special Light Output Mode
No Special Light Output
Lens Material
Plastic
Safety Rating
Class I, II, III, Div. 1, Groups A, B, C, D, E, F, G; Class I, II, III, Div. 2, Groups A, B, C, D, E, F, G; T5
Battery Burn Time
150 hr
Peak Beam Intensity
7,000 cd
Drop Rating
1 m
Weight with Batteries
5.8 lb
IP Rating
IP67
Features
Glove-Friendly
Maximum Brightness
90 lm
Mount Type
Freestanding
Power Source
Battery
Intrinsically Safe
Yes
Environment
Hazardous Location
Battery Chemistry
Alkaline
Resistance Properties
Impact Resistant, Water Resistant
Maximum Beam Distance
165 m
Body Material
Plastic
Switch Location
Body; Handle; Head; Tail
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
Includes Secondary Light
No
Beam Color
White
Special Operating Modes
No Special Light Output
Beam Focus
Fixed
Beam Pattern
Spot
Series
2206-LED
Run Time at Maximum Brightness
150 hr
Includes Batteries
No
Maximum Run Time
150 hr
Application
Hazardous Location
Handle Shape
Ergonomic
Brightness Levels
90 lm
Number of Light Output Modes
1
Includes Charger
No

Description

Industrial Lantern, Battery Size D, Includes Batteries No, Number of Batteries 4, Rechargeable No, Includes Charger No, Body Color Orange, Body Material Plastic, Maximum Beam Distance 165 m, Maximum Brightness 90 lm, Run Time at Maximum Brightness 150 hr, Number of Light Output Modes 1, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 1 m, Handle Shape Ergonomic, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.