Zoro Homepage

Lantern, LED, Yellow

  • Mfr # 07652

  • Zoro # G2097660


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Length
9.50 in
Standards
UL
Lumens
225/100
Includes
Charging Base, Strap, 220V AC Cord
Light Output Modes
High / Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07652
Zoro #
G2097660
UPC #
026513076523
Country of Origin
United States

Dimensions

Length
9.50 in
Flashlight Battery Size
7.8V

Details

Item
Lantern
Body Color
Yellow
Standards
UL
Lumens
225/100
Includes
Charging Base, Strap, 220V AC Cord
Light Output Modes
High / Low
Maximum Lumens Output
225
Rechargeable
Yes
Run Time on High Setting
8 hr
Lamp Life
30,000 hr
Weight with Batteries
1.90 lb
Battery Burn Time
8/16 hr
Replacement Lamp
No
Switch Type
Toggle
Lens Material
Plastic
Beam Distance
447m
Water Penetration Rating
IP67
Flashlight Beam Type
Fixed
Safety Rating
Class I, II, III, Div. 1, Groups C-G, T1; Class I, II, III, Div. 2, Groups A-G, T5
Flashlight Battery Type
Lithium-Ion
Batteries Included
Yes
Safety Rated
Class I, Div. 1
Number of Batteries
1

Description

Lantern, Number of Batteries 1, Rechargeable Yes, Body Color Yellow, Switch Type Toggle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.