Zoro Homepage

LED Flashlight, AA, Yellow

  • Mfr # 60170-B

  • Zoro # G614923754


product price: $52.65
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Body Material
Nylon
Weight with Batteries
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60170-B
Zoro #
G614923754
UPC #
016731601751
Country of Origin
China

Dimensions

Overall Width
2 in
Battery Size
AA
Alternate Battery Size
AA
Overall Height
2 in
Body Diameter
2 in
Overall Length
7 1/8 in

Details

Item
Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Body Material
Nylon
Weight with Batteries
8 oz
Switch Type
Push Button
Peak Beam Intensity
14,000 cd
Drop Rating
2 m
Light Output Modes
Downlight, Dual, High, Low
Lighting Technology
LED
Mount Type
Clip, Magnet
Number of Light Output Modes
3
Programmable Switch
Yes
Battery Chemistry
Alkaline
Series
Razor FSL
Beam Focus
Fixed
Beam Intensity Levels
1,000 cd, 7,000 cd, 14,000 cd
Hazardous Location Specification
Class I, Div 1 and 2, Group A, D, Class II, Div 1 and 2, Group E, G, Class III, Div 1 and 2
Maximum Run Time
24 hr
Brightness Levels
125 lm, 150 lm, 300 lm, 325 lm
Hands Free Capable
Yes
Beam Color
White
Maximum Brightness
325 lm
Beam Distance Levels
63 m, 167 m, 236 m
Switch Location
Head
Beam Pattern
Spot
Maximum Beam Distance
236 m
Includes Secondary Light
Yes
IP Rating
IPX7
Handle Shape
Ergonomic
Power Source
Battery
Resistance Properties
Waterproof
Run Time at Maximum Brightness
7 hr
Intrinsically Safe
Yes
Includes Batteries
Yes

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 236 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 8 oz, Charger Style Included Not Applicable, Alternate Battery Size AA, Includes Charger Not Applicable, Beam Color White, Beam Focus Fixed

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.