Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen Light

  • Mfr # 60500

  • Zoro # G305976571


product price: $20.99
/ea
Sold in multiples of 12 for $251.88

Key Features

Body Color
Black
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Drop Rating
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60500
Zoro #
G305976571
UPC #
016731605001
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Height
2 in
Overall Width
5/8 in
Overall Length
5 1/8 in
Alternate Battery Size
AAA

Details

Item
Pen Light
Body Color
Black
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Drop Rating
2 m
Battery Chemistry
Alkaline
Lighting Technology
LED
IP Rating
IPX7
Body Material
Aluminum
Weight with Batteries
0.1 lb
Peak Beam Intensity
250 cd
Switch Type
Push Button
Light Output Modes
High
Run Time at Maximum Brightness
3 hr
Hands Free Capable
No
Programmable Switch
Yes
Maximum Brightness
135 lm
Maximum Run Time
3 hr
Features
Rear Push Button Switch for Momentary Mode and Click for Continuous Light
Mount Type
Clip
Brightness Levels
135 lm
Switch Location
Tail
Beam Distance Levels
32 m
Includes Batteries
No
Maximum Beam Distance
32 m
Application
Industrial
Run Time Levels
3 hr
Number of Light Output Modes
2
Beam Intensity Levels
250 cd
Beam Focus
Fixed
Includes Charger
No
Beam Pattern
Spot
Includes Secondary Light
No
Beam Color
White
Special Operating Modes
Flash/Signal Mode
Intrinsically Safe
No
Series
ION

Description

Pen Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 32 m, Maximum Brightness 135 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 0.1 lb, Alternate Battery Size AAA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.