Nitrile Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Black

  • Mfr # BRG24XL

  • Zoro # G815887770


product price:  $9.95
/pk 100, $0.10/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG24XL
Zoro #
G815887770
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Nitrile Gloves
Color
Black
Material
Nitrile

Description

Tough 6 mil gloves for mechanic use. Case of 100, Black color, SIZE EXTRA LARGE.


  • Great for inudsrtrial mechanic use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.