Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet

  • Mfr # 99262-VS

  • Zoro # G8854122


product price: $679.68
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
Residential Commercial
Commercial
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99262-VS
Zoro #
G8854122
UPC #
885612345929
Country of Origin
China

Dimensions

Height
14-11/16 in
Hole Dia.
1-5/16 in
Spout Length
8-1/2 in
Spout Height
9-1/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
Residential Commercial
Commercial
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Artifacts 2-Hole Kitchen Sink Faucet
Mounting
Deck Mounted
Faucet Spout
360 Degrees Swivel
Color/Finish
Vibrant Stainless
Series
Artifacts
Color - Drains
Vibrant Stainless
Material
Brass, Plastic
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Water Connection
3/8" Compression
Features
BerrySoft; BerrySoft; MasterClean; ProMotion; Sidespray; Sweep Spray; Water Efficient
Valve Type
Ceramic Disc
Handle Material
Metal
Includes
Handles; Valve
Compliance
CA Drought Compliant; Low Lead Compliant
Number Of Handles
1

Description

Artifacts 2-Hole Kitchen Sink Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.