Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Bar Faucet

  • Mfr # 22034-BL

  • Zoro # G201198381


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22034-BL
Zoro #
G201198381
UPC #
885612709257
Country of Origin
Unknown

Dimensions

Spout Length
7-1/4 in
Hole Dia.
1-1/4 in
Height
13 in
Spout Height
8-1/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Bar Faucet
Color/Finish
Matte Black
Water Connection
3/8" Compression
Material
Brass
Faucet Spout
High Arc 360 Degrees Swivel
Handle Material
Metal
Green Environmental Attribute
Eco Friendly
Valve Type
Ceramic Disc
Includes
Handles; Valve
Features
Water Efficient
Series
Simplice
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA
Compliance
CA Drought Compliant; Low Lead Compliant
Mounting
Deck Mounted
Number Of Handles
1

Description

Ideal as a secondary sink for entertaining, food prep, and cleanup, this Simplice bar sink faucet combines an elegant, universal design with exceptional ergonomics and functionality. Coordinate this faucet with a Simplice primary kitchen sink faucet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.