Zoro Homepage

0 in Mount, 1 Hole Bar Faucet

  • Mfr # 23767-BMB

  • Zoro # G101198382


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Matte Black
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23767-BMB
Zoro #
G101198382
UPC #
885612890757
Country of Origin
Unknown

Dimensions

Height
12-1/4 in
Spout Length
7-1/4 in
Hole Dia.
1-5/16 in
Spout Height
7-1/4 in

Description

With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.