
0 in Mount, 1 Hole Bar Faucet
Mfr # 23833-BL
Zoro # G701198270
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23833-BL
Zoro #
G701198270
UPC #
885612890801
Country of Origin
Unknown
Dimensions
Height
13-9/16 in
Hole Dia.
1-5/16 in
Spout Length
8 in
Spout Height
8-5/16 in
Details
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Bar Faucet
Compliance
CA Drought Compliant
Features
Water Efficient
Mounting
Deck Mounted
Material
Zinc
Color/Finish
Matte Black
Water Connection
3/8" Compression
Faucet Spout
155 Degrees Swivel
Handle Material
Metal
Includes
Handles; Valve
Valve Type
Ceramic Disc
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; NSF, ANSI, ASME, CSA
Series
Riff
Number Of Handles
1
Description
Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.