
0 in Mount, 1 Hole Bathroom Faucet
Mfr # 104C36-SANA-CP
Zoro # G701247046
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Polished Chrome
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104C36-SANA-CP
Zoro #
G701247046
UPC #
885612734488
Country of Origin
Unknown
Dimensions
Height
5-1/2 in
Details
Material
Brass
Color
Polished Chrome
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Flow Rate
0.5 GPM
Item
Bathroom Faucet
Features
Touchless Faucet
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Series
Composed
Compliance
CA Drought Compliant
Mounting
Deck Mounted
Spout Reach
5-13/16 in
ANSI Compliant
Yes
Includes
Drain Assembly; Valve
Faucet Spout
Fixed
Power Source
Battery, Plug-In
Valve Type
Solenoid
Faucet Activation
Electronic
Description
With understated minimalist style, the Composed faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.