Zoro Homepage

0 in Mount, 1 Hole Bathroom Faucet

  • Mfr # 7517-CP

  • Zoro # G301247095


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
ADA Compliant
Yes
Features
Water Efficient
Spout Reach
4-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-CP
Zoro #
G301247095
UPC #
650531917423
Country of Origin
Unknown

Dimensions

Height
5-7/16 in
Width
2-7/16 in

Details

Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
ADA Compliant
Yes
Item
Bathroom Faucet
Features
Water Efficient
Spout Reach
4-5/16 in
Color
Polished Chrome
Valve Type
Solenoid
Series
Touchless
Faucet Spout
Conventional
Faucet Activation
Electronic
Includes
Handles; Valve
Compliance
CA Drought Compliant; Low Lead Compliant
Body Material
Brass
Application
Commercial
Operation Method
Electronic
Standards
CA Drought Compliant; Low Lead Compliant
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Number of Handles
0

Description

The KOHLER hybrid energy system is a first-of-its kind 30-year power solution for touchless faucets. When combined with Insight Technology, this system provides an environmentally-friendly, virtually maintenance-free electronic faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.