Zoro Homepage

0 in Mount, 1 Hole Bathroom Faucet

  • Mfr # 77959-4A-BL

  • Zoro # G001197089


product price: $821.96
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole, Vessel
Height
11-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77959-4A-BL
Zoro #
G001197089
UPC #
885612690128
Country of Origin
Unknown

Dimensions

Height
11-1/4 in
Connection Size
3/8 in

Details

Material
Metal
Color
Matte Black
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole, Vessel
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 GPM
Item
Bathroom Faucet
Faucet Spout
Fixed
Includes
Drain Assembly; Handles; Pop-Up; Valve
Compliance
CA Drought Compliant
Features
Vessel Faucet
Valve Type
Ceramic Disc
Spout Reach
7 in
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
ANSI Compliant
Yes
Connection Type
Compression
Mounting
Deck Mounted
Series
Components
Number Of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to control with one hand. The tall height of this faucet beautifully complements vessel-style sinks. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.