Zoro Homepage

0 in Mount, 1 Hole Bathroom Faucet

  • Mfr # 77968-CP

  • Zoro # G501197213


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
ADA Compliant
No
Flow Rate
1.2 GPM
Compliance
CA Drought Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77968-CP
Zoro #
G501197213
UPC #
885612684677
Country of Origin
Unknown

Dimensions

Height
10-3/8 in

Details

Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
ADA Compliant
No
Flow Rate
1.2 GPM
Item
Bathroom Faucet
Compliance
CA Drought Compliant
Faucet Spout
Fixed
Includes
Drain Assembly; Installation Hardware; Pop-Up
Mounting
Deck Mounted
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Series
Components
ANSI Compliant
Yes
Spout Reach
6-5/16 in
Valve Type
Ceramic Disc
Color
Polished Chrome
Material
Brass
Body Material
Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Featuring a sweeping architectural aesthetic, this Ribbon spout pairs with your choice of Components sink faucet handles for a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.