Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Bathroom Faucet

  • Mfr # 97060-4-CP

  • Zoro # G201197216


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
Height
6-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97060-4-CP
Zoro #
G201197216
UPC #
885612675552
Country of Origin
Unknown

Dimensions

Height
6-3/16 in
Connection Size
3/8 in

Details

Material
Metal
Color
Polished Chrome
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
Handle Type
Lever
Flow Rate
1.2 (gallons-per-minute)
Item
Bathroom Faucet
Mounting
Deck Mounted
Connection Type
Compression
Includes
Drain Assembly; Handles; Pop-Up; Valve
Compliance
CA Drought Compliant
Spout Reach
3-7/8 in
Series
Hint
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Number Of Handles
1

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.