0 in Mount, 1 Hole July Single-Handle Bathroom Sink Fau

  • Mfr # 98146-4-CP

  • Zoro # G7721443


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Residential/Commercial
Residential
Width
6 in
Mounting Hole Center to Center
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98146-4-CP
Zoro #
G7721443
UPC #
885612154996
Country of Origin
China

Dimensions

Width
6 in
Height
4.813 in

Details

Material
Brass
Color
Polished Chrome
Residential/Commercial
Residential
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 GPM
Handle Material
Metal
Item
July Single-Handle Bathroom Sink Fau
Mounting
Deck Mounted
Spout Reach
4-3/8 in
Compliance
CA Drought Compliant; Low Lead Compliant
Includes
Drain Assembly; Escutcheon; Handles; Valve
Series
July
Valve Type
Ceramic Disc
Number Of Handles
1

Description

July Single-Handle Bathroom Sink Fau

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.