
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 22033-BL
Zoro # G501198333
product price: $648.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22033-BL
Zoro #
G501198333
UPC #
885612730688
Country of Origin
Unknown
Dimensions
Spout Length
9 in
Hole Dia.
1-5/16 in
Height
21-5/8 in
Spout Height
7-5/8 in
Details
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Compliance
CA Drought Compliant; Low Lead Compliant
Series
Simplice
Material
Metal
Features
DockNetik; Sweep Spray, DockNetik; Magnetic Docking; MasterClean; Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient
Valve Type
Ceramic Disc
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Color/Finish
Matte Black
Faucet Spout
High Arc, Pull-Down Swivel
Water Connection
3/8" Compression
Mounting
Deck Mounted
Includes
Escutcheon; Handles; Valve
Number Of Handles
1
Description
Work like a pro in the kitchen. Inspired by professional kitchens, the Simplice faucet brings elegant design and exceptional ergonomics to home chefs. The sprayhead lets you switch between three functions with push button ease: an aerated stream for filling pots and pitchers; Sweep spray for cleaning; and Boost function for increased flow. The high-arching coil spring removes for easy cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.