Zoro Homepage

0 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 22974-BL

  • Zoro # G901198292


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22974-BL
Zoro #
G901198292
UPC #
885612858955
Country of Origin
Unknown

Dimensions

Height
17-3/16 in
Spout Length
8-9/16 in
Hole Dia.
1-5/16 in
Spout Height
8-5/16 in

Description

A model of clean, sophisticated design, the Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette — a simple arched spout and single lever handle — offers a straightforward style that adapts to nearly any kitchen design. It’s this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.