
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 22976-CP
Zoro # G201198329
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22976-CP
Zoro #
G201198329
UPC #
885612861429
Country of Origin
Unknown
Dimensions
Spout Length
7-9/16 in
Hole Dia.
1-5/16 in
Height
9-3/16 in
Spout Height
5 in
Details
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Mounting
Deck Mounted
Water Connection
3/8" Compression
Faucet Spout
Fixed
Handle Material
Metal
Features
Pullout Spray; Water Efficient
Material
Metal
Valve Type
Ceramic Disc
Series
Crue
Compliance
CA Drought Compliant
Includes
Escutcheon; Handles; Valve
Color/Finish
Polished Chrome
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Number Of Handles
1
Description
A model of clean, sophisticated design, the Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette — a simple arched spout and single lever handle — offers a straightforward style that adapts to nearly any kitchen design. It’s this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.