Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 23764-2MB

  • Zoro # G501198258


product price: $652.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Vibrant Brushed Modern Brass
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23764-2MB
Zoro #
G501198258
UPC #
885612889003
Country of Origin
Unknown

Dimensions

Height
17.2 in
Hole Dia.
1-5/16 in
Spout Length
7-13/16 in
Spout Height
7-1/2 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Vibrant Brushed Modern Brass
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Mounting
Deck Mounted
Compliance
CA Drought Compliant
Material
Zinc
Features
Magnetic Docking; Pullout Spray; Sweep Spray; Water Efficient
Valve Type
Ceramic Disc
Color/Finish
Vibrant Brushed Moderne Brass
Faucet Spout
Swivel
Series
Tone
Water Connection
3/8" Compression
Includes
Handles; Valve
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Number Of Handles
1

Description

With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.