
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 23764-CP
Zoro # G301198342
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23764-CP
Zoro #
G301198342
UPC #
885612888983
Country of Origin
Unknown
Dimensions
Height
17.2 in
Spout Length
7-13/16 in
Hole Dia.
1-5/16 in
Spout Height
7-1/2 in
Details
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Water Connection
3/8" Compression
Compliance
CA Drought Compliant
Series
Tone
Includes
Handles; Valve
Color/Finish
Polished Chrome
Mounting
Deck Mounted
Material
Zinc
Valve Type
Ceramic Disc
Faucet Spout
Swivel
Features
Magnetic Docking; Pullout Spray; Sweep Spray; Water Efficient
Number Of Handles
1
Description
With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.