
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 23830-BL
Zoro # G201198305
product price: $556.87
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23830-BL
Zoro #
G201198305
UPC #
885612889072
Country of Origin
Unknown
Dimensions
Hole Dia.
1-5/16 in
Height
16.72 in
Spout Length
8-7/8 in
Spout Height
9-3/16 in
Details
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Valve Type
Ceramic Disc
Series
Riff
Material
Zinc
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Features
Magnetic Docking; Pullout Spray; Sweep Spray; Water Efficient
Water Connection
3/8" Compression
Includes
Handles; Valve
Mounting
Deck Mounted
Compliance
CA Drought Compliant
Color/Finish
Matte Black
Faucet Spout
Swivel
Number Of Handles
1
Description
Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.