
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 23830-CP
Zoro # G001198345
product price: $412.50
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23830-CP
Zoro #
G001198345
UPC #
885612889041
Country of Origin
Unknown
Dimensions
Hole Dia.
1-5/16 in
Height
16-3/4 in
Spout Length
8-7/8 in
Spout Height
9-3/16 in
Details
Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Water Connection
3/8" Compression
Series
Riff
Valve Type
Ceramic Disc
Material
Zinc
Compliance
CA Drought Compliant
Faucet Spout
Swivel
Features
Magnetic Docking; Pullout Spray; Sweep Spray; Water Efficient
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Mounting
Deck Mounted
Color/Finish
Polished Chrome
Includes
Handles; Valve
Number Of Handles
1
Description
Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.