Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 29709-2BZ

  • Zoro # G501198425


product price: $1,069.91
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29709-2BZ
Zoro #
G501198425
UPC #
885612713315
Country of Origin
Unknown

Dimensions

Hole Dia.
1-1/4 in, 1-1/2 in
Spout Length
9-1/16 in
Height
17.61 in
Spout Height
9-5/8 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Series
Artifacts
Handle Material
Metal
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME, NSF
Compliance
CA Drought Compliant
Mounting
Deck Mounted
Power Source
Plug-In
Valve Type
Ceramic Disc
Material
Zinc
Faucet Spout
360 Degrees Swivel
Includes
Handles; Valve
Water Connection
3/8" Compression
Color/Finish
Oil-Rubbed Bronze
Features
BerrySoft; Magnetic Docking; Pullout Spray; Sweep Spray; Touchless Faucet; Water Efficient
Faucet Activation
Electronic
Number Of Handles
1

Description

The Artifacts touchless faucet combines vintage style with state-of-the-art touchless technology. With a precision sensor built into the spout, the Artifacts touchless faucet lets you speed through tasks while enjoying a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your hand—or an object such as a pan or utensil—turns the faucet on or off. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and powerful Sweep spray for cleaning.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.