Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 7505-2MB

  • Zoro # G801198378


product price: $842.81
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Vibrant Brushed Modern Brass
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505-2MB
Zoro #
G801198378
UPC #
885612907035
Country of Origin
Unknown

Dimensions

Width
2 in
Spout Length
8 in
Hole Dia.
1-5/16 in
Height
11-3/8 in
Spout Height
8-15/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Vibrant Brushed Modern Brass
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Water Connection
3/8" Compression
Features
ProMotion; Pullout Spray; Water Efficient
Includes
Handles; Valve
Material
Brass
Handle Material
Metal
Series
Purist
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME, NSF
Color/Finish
Vibrant Brushed Moderne Brass
Mounting
Deck Mounted
Faucet Spout
360 Degrees Swivel
Green Environmental Attribute
Eco Friendly
Compliance
CA Drought Compliant; Low Lead Compliant
Valve Type
Ceramic Disc
Number Of Handles
1

Description

Designed to accommodate extra-thick counters, this Purist kitchen faucet combines minimalist style and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.