Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Kitchen Sink Faucet

  • Mfr # 22068-CP

  • Zoro # G301198410


product price: $787.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Chrome
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22068-CP
Zoro #
G301198410
UPC #
885612820075
Country of Origin
Unknown

Dimensions

Hole Dia.
1-5/16 in
Height
17-13/16 in
Spout Length
10-3/4 in
Spout Height
8-3/4 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
Finish
Chrome
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Sink Faucet
Mounting
Deck Mounted
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Power Source
Plug-In
Water Connection
3/8" Compression
Features
BerrySoft; BerrySoft, DockNetik, ProMotion, Sweep Spray; Magnetic Docking; Pullout Spray; Sweep Spray; Touchless Faucet; Water Efficient
Includes
Handles; Installation Hardware; Valve
Material
Brass, Plastic
Faucet Spout
270 Degrees Swivel
Color/Finish
Polished Chrome
Compliance
CA Drought Compliant; Low Lead Compliant
Valve Type
Ceramic Disc
Color - Drains
Polished Chrome
Handle Material
Metal
Series
Graze
Faucet Activation
Electronic
Number Of Handles
1

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.