Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Kitchen Sink Faucet

  • Mfr # 23832-CP

  • Zoro # G201198244


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23832-CP
Zoro #
G201198244
UPC #
885612889218
Country of Origin
Unknown

Dimensions

Hole Dia.
1-5/16 in
Spout Length
8-13/16 in
Height
16-3/4 in
Spout Height
9-3/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Sink Faucet
Features
Magnetic Docking; Pullout Spray; Sweep Spray; Touchless Faucet; Water Efficient
Valve Type
Ceramic Disc
Power Source
Plug-In
Water Connection
3/8" Compression
Mounting
Deck Mounted
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Material
Brass
Compliance
CA Drought Compliant
Faucet Spout
Fixed
Series
Riff
Color/Finish
Polished Chrome
Includes
Handles; Valve
Faucet Activation
Electronic
Number Of Handles
1

Description

Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.