Zoro Homepage

0 in Mount, 1 Hole Kitchen Sink Faucet

  • Mfr # 29108-CP

  • Zoro # G701198232


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29108-CP
Zoro #
G701198232
UPC #
885612729187
Country of Origin
Unknown

Dimensions

Height
17-3/16 in
Spout Length
9 in
Hole Dia.
1-1/4 in
Spout Height
10 in

Description

Distinguished by an elegant silhouette, the Bellera touchless pull-down kitchen sink faucet makes cooking prep and cleanup go more smoothly and lets you enjoy a more hygienic kitchen environment. With intuitive Response technology, a quick wave of your hand turns the faucet on or off instantly. The precision sensor delivers reliable operation every time and prevents false activations when you're working in the sink area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.