Zoro Homepage

0 in Mount, 1 Hole Pot Filler

  • Mfr # 22066-BL

  • Zoro # G901198278


product price: $890.62
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
No
Flow Rate
3.2 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22066-BL
Zoro #
G901198278
UPC #
885612822499
Country of Origin
Unknown

Dimensions

Spout Length
22-3/4 in
Height
8-1/16 in
Length (In.)
26.53125 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
No
Flow Rate
3.2 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Pot Filler
Series
Graze
Material
Brass
Mounting
Wall Mounted
Includes
Handles; Installation Hardware; Valve
Water Connection
1/2" NPT
Handle Material
Metal
Faucet Spout
360 Degrees Swivel
Valve Type
Ceramic Disc
Color/Finish
Matte Black
Standards
ANSI 372, ANSI 61; ASME A112.18.1; NSF, ANSI, ASME, CSA
Number Of Handles
2

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.