Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Purist Primary Pullout Kitchen Faucet

  • Mfr # 7505-BL

  • Zoro # G8820452


product price: $784.68
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505-BL
Zoro #
G8820452
UPC #
650531931610
Country of Origin
China

Dimensions

Height
11-3/8 in
Hole Dia.
1-5/16 in
Spout Length
8 in
Width
2 in
Spout Height
8.937 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Purist Primary Pullout Kitchen Faucet
Includes
Handles; Valve
Mounting
Deck Mounted
Series
Purist
Valve Type
Ceramic Disc
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME, NSF
Water Connection
3/8" Compression
Faucet Spout
360 Degrees Swivel
Green Environmental Attribute
Eco Friendly
Color/Finish
Matte Black
Handle Material
Metal
Compliance
CA Drought Compliant; Low Lead Compliant
Features
ProMotion; Pullout Spray; Water Efficient
Material
Brass
Number Of Handles
1

Description

Purist Primary Pullout Kitchen Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.