Zoro Homepage

0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet

  • Mfr # 13461-CP

  • Zoro # G7742233


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Residential/Commercial
Commercial
Width
2-5/8 in
Mounting Hole Center to Center
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13461-CP
Zoro #
G7742233
UPC #
650531826978
Country of Origin
China

Dimensions

Width
2-5/8 in
Length
5-3/4 in
Height
6-1/8 in

Details

Material
Brass
Color
Polished Chrome
Residential/Commercial
Commercial
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Flow Rate
0.5 GPM
Item
Sculpted Touchless Lavatory Faucet
Spout Reach
5-3/4 in
Compliance
CA Drought Compliant; Low Lead Compliant
Features
Water Efficient
Faucet Spout
Conventional
Series
Touchless
Includes
Escutcheon; Handles; Valve
Valve Type
Solenoid
Faucet Activation
Electronic
Number Of Handles
0

Description

Sculpted Touchless Lavatory Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.