Zoro Homepage

0.5 gpm Aerated Outlets, Chrome, Metal

  • Mfr # K-1369585

  • Zoro # G4326630


product price: $10.89
/ea

Key Features

Thread Size Type
Male
Flow Rate
0.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1369585
Zoro #
G4326630
UPC #
885612765741
Country of Origin
China

Dimensions

Thread Size Type
Male

Details

Item
Aerated Outlets
Flow Rate
0.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Chrome
Material
Metal
Flow Rate (GPM)
0.5
Material of Construction
Metal
Aerator Features
Antimicrobial
Features
Antimicrobial
Connection Gender
Male
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated

Description

Aerated Outlets, Thread Size Type Male, Flow Rate 0.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Antimicrobial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.