Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Brass, Chrome, Shower Drain

  • Mfr # K-9132-CP

  • Zoro # G2189020


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Pipe Dia. (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-9132-CP
Zoro #
G2189020
UPC #
040688194158
Country of Origin
Multiple

Dimensions

Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Width
4-3/8"
Length - Drains
4-3/8"
Overall Diameter
4-1/2"
Length In.
Drain: 4-3/8"
Body Height
2 in
Overall Height
2 in
Body Diameter
4 3/8 in
Pipe Outside Diameter
2 1/2 in

Details

Item
Shower Drain
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Material of Construction
Brass
Color/Finish
Chrome
Drain Material
Brass
Includes
Grid Strainer
Shape - Drains
Round
Standards
ASME A112.18.2, CSA B125.2
Grid Material
Brass
For Use With
Metal or Plastic Pipe, Shower
Color
Drains: Chrome
Ligature Resistant
No
Connection Type
Threaded
Pipe Dia In.
2"
Basic Fitting Shape
Round
Color Finish
Polished Chrome
Grate Material
Brass
Includes Grate
Yes
Drain Style
Round
Includes Strainer
Yes
Basin Finish
Chrome
Grate Surface Type
Square Holes
Product Type
Shower Drain
Pipe Material
Plastic
ADA Compliant
No

Description

Shower Drain, Standards ASME A112.18.2, CSA B125.2, Connection Thread Type Not Applicable, Flange Diameter 4 1/2 in, Height Above Flange 1 1/4 in, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 1/2 in, Drain Material Brass, Includes 2 in Pipe Gasket/Bushing, Connection Type Threaded, Ligature Resistant Not Ligature-Resistant, Body Height 2 in, Product Type Shower Drain, Drain Style Round, Grate Material Brass, Grate Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.