Zoro Homepage

1-1/2 Dia, Brass, PVC, Chrome, Tile-In, Shower Drain

  • Mfr # K-9136-CP

  • Zoro # G2189072


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Plastic, Stainless Steel
Color - Drains
Chrome
Connection - Drains
Screw
Pipe Dia. (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-9136-CP
Zoro #
G2189072
UPC #
650531639431
Country of Origin
Multiple

Dimensions

Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Length - Drains
6-1/2"
Width
4-9/16"
Size
6-1/2" x 4-1/8"
Overall Diameter
6-1/2"
Length In.
6-1/2"
Overall Length
4 1/8 in
Pipe Outside Diameter
2 3/8 in
Overall Width
6 1/2 in
Body Diameter
6 1/2 in
Body Height
4 1/8 in
Overall Height
4 1/8 in

Details

Item
Shower Drain
Material of Construction - Drains
Plastic, Stainless Steel
Color - Drains
Chrome
Connection - Drains
Screw
Material of Construction
Brass, PVC
Color/Finish
Chrome
Type
Tile-In
Drain Material
Brass
For Use With
Showers
Standards
ASME A112.18.2, CSA B125.2
Shape - Drains
Square
Grid Material
Brass
Color
Drains: Chrome
Connection Type
Threaded
Ligature Resistant
No
Pipe Dia In.
3"
Basic Fitting Shape
Gird: Square
Color Finish
Polished Chrome
Basin Finish
Chrome
Resistance Properties
Corrosion Resistant
Includes Grate
Yes
Grate Surface Type
Square Holes
Grate Material
Brass
ADA Compliant
No
Product Type
Shower Drain
Drain Style
Square

Description

Shower Drain, Standards ASME A112.18.2, CSA B125.2, Connection Thread Type Not Applicable, Flange Diameter 5 3/8 in, Height Above Flange 2 7/16 in, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 2 3/8 in, Drain Material Brass, Plastic, Includes Not Applicable, Connection Type Threaded, Ligature Resistant Not Ligature-Resistant, Body Height 4 1/8 in, Product Type Shower Drain, Drain Style Square, Grate Material Brass, Grate Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.