Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Durable Metal, Chrome, Cable Bath Drain

  • Mfr # K-T37391-CP

  • Zoro # G2189063


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Metal
Color - Drains
Chrome
Connection - Drains
Threaded
Pipe Dia. (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-T37391-CP
Zoro #
G2189063
UPC #
885612069542
Country of Origin
Multiple

Dimensions

Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Width
3-1/8"
Length - Drains
3-1/8"
Size
3-1/8" x 2-11/16"
Overall Diameter
3 1/8 in
Length In.
Drain: 3-1/8"
Body Diameter
3 1/8 in
Pipe Outside Diameter
1 1/2 in
Body Height
2 3/4 in
Overall Height
2 3/4 in

Details

Item
Cable Bath Drain
Material of Construction - Drains
Metal
Color - Drains
Chrome
Connection - Drains
Threaded
Material of Construction
Durable Metal
Color/Finish
Chrome
Grid Material
Brass
Drain Material
Brass
Standards
ASME A112.18.2, CSA B125.2
For Use With
For Use with any PureFlo Rough Drain
Color
Drains: Chrome
Includes
Alignment Tool, Decorative Flange with Flange Nut, Handle, Overflow Escutcheon, Stopper
Ligature Resistant
No
Connection Type
Threaded
Color Finish
Polished Chrome
Pipe Dia In.
Drain: 1-1/2"
Includes Grate
Yes
ADA Compliant
No
Drain Style
Round
Drain Stopper Type
Lift and Turn
Resistance Properties
Corrosion Resistant
Product Type
Shower Drain
Grate Material
Brass
Basin Finish
Chrome

Description

Shower Drain, Standards ASME A112.18.2, CSA B125.2, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Drain Material Brass, Includes Alignment Tool, Decorative Flange with Flange Nut, Handle, Overflow Escutcheon, Stopper, Connection Type Threaded, Ligature Resistant No, Body Height 2 3/4 in, Product Type Shower Drain, Drain Style Round, Grate Material Brass, Overall Diameter 3 1/8 in, Body Diameter 3 1/8 in, Overall Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.