This item is Discontinued.

Kohler 1-1/2 " Dia., Metal; Pipe: Brass, Gold Finish, Rough-In, Cable Bath Drain K-37380-NA

1-1/2 " Dia., Metal; Pipe: Brass, Gold Finish, Rough-In, Cable Bath Drain (Discontinued)

  • Mfr # K-37380-NA
  • Zoro # G2189054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-37380-NA
Zoro #
G2189054
UPC #
885612069511
Country of Origin
Multiple

Dimensions

Pipe Dia. - Drains
1-1/2"
Pipe Dia. (In.)
1-1/2
Width
4-1/4"
Length - Drains
9-1/2"
Overall Diameter
30 in
Length In.
Cable: 30"
Overall Length
9 1/2 in
Body Diameter
30 in
Body Height
21 in
Overall Width
4 1/4 in
Pipe Outside Diameter
1 1/2 in

Details

Item
Cable Bath Drain
Material of Construction - Drains
Brass
Color - Drains
Gold
Connection - Drains
Threaded
Material of Construction
Metal; Pipe: Brass
Color/Finish
Gold
Type
Rough-In
For Use With
For Use With PureFlo Trims, This PureFlo Cable Bath Drain Features Easy Installation And A Design That Minimizes Clogging Through The Overflow
Gauge
17
Grid Material
No Grid
Standards
ASME A112.18.2, CSA B125.2
Drain Material
Brass
Color
Drains: Gold
Includes
Drain Ell, Overflow Ell, Tee
Connection Type
Threaded
Ligature Resistant
No
Pipe Dia In.
Drain: 1-1/2"
Guage
Pipe:17 ga.
Includes Grate
No
Drain Stopper Type
Pop Up
Grate Material
No Grid
ADA Compliant
No
Product Type
Shower Drain
Grate Finish
No Grate
Drain Style
Round

Description

Shower Drain, Standards ASME A112.18.2, CSA B125.2, Includes Grate No, Pipe Outside Diameter 1 1/2 in, Drain Material Brass, Includes Drain Ell, Overflow Ell, Tee, Connection Type Threaded, Ligature Resistant No, Body Height 21 in, Product Type Shower Drain, Drain Style Round, Grate Material No Grid, Overall Width 4 1/4 in, Overall Length 9 1/2 in, Overall Diameter 30 in, Body Diameter 30 in, Grate Finish No Grate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.