
Tailpiece Adjustable Pop-Up Drain, 1-1/2" Pipe Dia., Brass (Discontinued)
- Mfr # 7160-TF-BN
- Zoro # G9109315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7160-TF-BN
Zoro #
G9109315
UPC #
040688181165
Country of Origin
China
Dimensions
Pipe Dia. (In.)
1-1/2"
Details
Connection
NPT
Material of Construction
Brass
For Use With
For 14" to 16" Baths
Color/Finish
Vibrant Brushed Nickel
Item
Adjustable Pop-Up Drain
Type
Tailpiece
Description
Clearflo 1-1/2 In. Adjustable Pop-Up Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.