1 gpm Aerated Outlets, Polished Chrome, Metal
Mfr # K-1249048-CP
Zoro # G4327315
product price: $9.55
/eaKey Features
Thread Size Type
Male
Flow Rate
1 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1249048-CP
Zoro #
G4327315
UPC #
885612577047
Country of Origin
China
Dimensions
Thread Size Type
Male
Details
Item
Aerated Outlets
Flow Rate
1 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Polished Chrome
Material
Metal
Flow Rate (GPM)
1
Material of Construction
Metal
Aerator Features
Antimicrobial
Type
Aerator Kit
Features
Antimicrobial
Flow Rate - Maximum
1 gpm
Flow Type
Aerated
Product Type
Outlet
Connection Gender
Male
Description
Aerated Outlets, Thread Size Type Male, Flow Rate 1 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Antimicrobial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.