Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Contemporary Sq Rain Shwhd, 1.75Gpm

  • Mfr # 13696-G-TT

  • Zoro # G401197313


product price: $1,166.28
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Height
2-3/4 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13696-G-TT
Zoro #
G401197313
UPC #
885612709653
Country of Origin
Unknown

Dimensions

Height
2-3/4 in
Width
10 in
Length
10 in

Details

Finish
Vibrant Titanium

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.