Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-4484-0
Zoro #
G2017429
UPC #
650531408969
Country of Origin
United States
Dimensions
Width
21-1/4"
Manufacturers Warranty Length
1 yr
Depth
8-5/8"
Height
14-1/4"
Details
Item
Toilet Tank
Color
White
Gallons per Flush
1.0
Material
Vitreous china
Fits Brand
Kohler
Standards
ASME A112.19.2/CSA B45.1
Flushing Method
Gravity Fed
With Liner/Without Liner
Without Liner
System of Measurement
Inch
Flush Valve Type
Flapper
Tank Connection
Standard
For Use With Mfr. Model Number
K-4303; K-4303L; K-4304; K-4304L
Flush Handle
Left Hand Trip Lever
Features
Single-Flush, Precision Engineered Tank Causing Strong Siphon During Flushing, Canister Flush Valve Optimizes Flush Performance, Resists Warping and Deterioration, Class Five(R) Flushing Technology Offers Plug and Leak Free Performance
Tank/Flushometer Mfr. Model Number
K-4484-0
Collection
Kallista(R)
ADA Compliance
No
Brand and Series
Kohler Kallista(R)
Flush Mode
Single Flush
Description
Toilet Tank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.