1.0 gpf, Urinal Automatic Flush Valve, 2-1/2 in IPS (Discontinued)
- Mfr # K-10960-SV-CP
- Zoro # G2153744
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-10960-SV-CP
Zoro #
G2153744
UPC #
885612418159
Country of Origin
Multiple
Dimensions
Inlet Size
2-1/2 in IPS
Manufacturers Warranty Length
1 yr
Details
Fixture Connection
Top Spud
Brand and Series
Kohler
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Exposed/Concealed
Exposed
Valve Design
Sensor
Item
Automatic Flush Valve
Fixture Type
Urinal
Standards
ADA, ASME A112.18, CSA B125.1, CSA B651
Includes
1.5V AA Batteries
Pressure Range
25 to 80 psi
Battery Life
3 yr @ 4000 Flushes/Month
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.