This item is Discontinued.

Kohler 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet 23255-4-BL

This item is Discontinued.

Kohler

10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (Discontinued)

Mfr # 23255-4-BL
Zoro # G201197117
UPC # 885612742179
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23255-4-BL
Zoro #
G201197117
UPC #
885612742179
Country of Origin
Unknown

Dimensions

Height
4-13/16 in
Connection Size
1/2 in

Details

Residential/Commercial
Commercial
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 GPM
Includes
Drain Assembly; Handles; Pop-Up; Valve
Spout Reach
5-5/16 in
Faucet Spout
Fixed
ANSI Compliant
Yes
Connection Type
NPSM
Mounting
Deck Mounted
Color
Matte Black
Series
Honesty
Valve Type
Ceramic Disc
Item
Bathroom Faucet
Compliance
CA Drought Compliant; Low Lead Compliant
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Material
Brass
Number Of Handles
2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.